Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122949

MPN #: 10423

Dynarex DynaRest™ Deluxe Tri-Layer Foam Mattress, 84"L x 36"W x 6"H

Product Description
The DynaRest™ Deluxe Tri-Layer Foam Mattress is a high-density foam mattress designed to reduce shear friction, facilitate air flow, and provide maximum pressure redistribution for pressure wound prevention. The unique three-layer design offers unbeatable support and comfort. Ideal for use at home and in a wide range of healthcare facilities.
The DynaRest™ Deluxe Tri-Layer Foam Mattress is a comfortable pressure redistribution mattress designed to help prevent pressure wounds. The unique three-layer design provides a firm base layer, a supportive middle layer, and an ultra-comfortable diamond cut top layer to increase air flow and reduce shear friction. The top layer also features a dedicated memory foam heel zone to cradle the patient's feet and firm side edge guards that provide additional support on the edge of the mattress. Additionally, the 4-way stretch cover helps prevent friction by moving with your body and is easy to wash. Ideal for use in hospitals, rehabilitation facilities, long-term care residences, and homecare settings.

Features:
  • Constructed from three layers of variable density foam
  • Meets 16 CFR 1632 and 16 CFR 1633 standards
  • Weight capacity 350 lb.
  • Available in 76" length (10421), 80" length (10422), and 84" length (10423)
  • 7-year Limited Foam Warranty, 1-year Cover Warranty
  • Features non-skid bottom and removable, fluid-resistant, 4-way stretch cover with anti-contamination zipper


PRICE
$309.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length84 in
Width36 in
Height6 in
Weight Capacity400 lbs

Product Details

TypeMedical Mattress
MaterialVinyl
DescriptionDeluxe Tri-Layer Foam Mattress
ColorGray
BrandDynarex