Features:
- All painted and waxed steel oscillated coil
- Approximately 100 lbs. per coil
- 12 Coils per skid
Model # :WBB3203098
MPN #: SS12020HT
Weights & Dimensions
| Length | 2940 ft |
| Thickness | 0.02 in |
| Strap Width | 1/2 in |
Product Details
| Break Strength | 1430 lb/in |
| Material | Steel |
| Package Quantity | Coil Of 100 Lbs |
| Color | Black |
| Manufacturers Part Number | SS12020HT |