The 50 person, large plastic SmartCompliance cabinet with over the counter medications is perfect for an industrial setting or a large corporate office. The unique cabinet design eliminates disorganized and missing supplies, while the clearly labeled compartments create a cabinet that is easy to use and restock. The expansion pocket allows you to customize your cabinet to meet your specific needs.
The SmartCompliance cabinet SmartTab ezRefill System is a simple but effective way for reordering and restocking, revolutionizing the replenishment process. It is quick, easy, and cost effective. As supplies are used, Smart Tab ezRefill reminder tabs notify you when it is time to reorder supplies and puts reorder information at your fingertips.
Kit Contains:| (1) Patch Plastic Bandages, 1½" x 1½", 10ct | (1) First Aid Tape, ½" x 10yd |
| (1) Adhesive Fabric Bandages, 1" x 3", 25ct | (1) Scissors |
| (1) Adhesive Plastic Bandages, ¾" x 3", 25ct | (1) Triangular Bandage, 40" x 40" x 56" |
| (1) Fingertip Fabric Bandages, 10ct | (1) 1 CPR Face Shield and 2 Nitrile Exam Gloves |
| (1) Knuckle Fabric Bandages, 10ct | (1) First Aid Guide |
| (1) Alcohol Wipes, 20ct | (1) Nitrile Exam Gloves, 4ct |
| (2) BZK Antiseptic Towelettes, 10ct | (1) Tweezers |
| (1) Sterile Gauze Pads, 2" x 2", 10ct | (1) Aspirin Tablets, 20ct |
| (1) Conforming Gauze Roll, 2" | (1) Extra Strength Non-Aspirin Tablets, 20ct |
| (1) Sterile Gauze Pads, 3" x 3", 10ct | (1) First Aid/Burn Cream Packets, 10ct |
| (1) Conforming Gauze Roll, 3" | (1) Ibuprofen Tablets, 20ct |
| (1) Butterfly Wound Closures, 10ct | (1) Antibiotic Ointment Packets, 10ct |
| (1) Trauma Pads, 5" x 9", 1ct |