Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3128489

MPN #: 90580-021

First Aid Only® SmartCompliance Cabinet w/o Meds, 50 Persons, Large, Plastic Case

Product Description
The 50 person, large plastic case SmartCompliance ANSI A+ cabinet without over the counter medications is perfect for an industrial setting or a large corporate office. The unique cabinet design eliminates disorganized and missing supplies, while the clearly labeled compartments create a cabinet that is easy to use and restock.

The SmartCompliance cabinet SmartTab ezRefill System is a simple but effective way for reordering and restocking, revolutionizing the replenishment process. It is quick, easy, and cost effective. As supplies are used, Smart Tab ezRefill reminder tabs notify you when it is time to reorder supplies and puts reorder information at your fingertips. The FAO SafetyHub, a mobile requisition app, also allows you to monitor cabinet usage to stay compliant and know when to reorder your refills. The plastic case comes with a carrying handle and can be mounted on a wall or other flat vertical surface.

Features:
  • Cabinet is ANSI A+, Type I & II compliant
  • 202 pieces sufficient to treat 50 or more people
  • Easy-to-carry handle or wall mountable for quick access in an emergency
  • SmartTab ezRefill System is a quick, easy, cost effective process for reordering and restocking
  • Dispenser system reduces pilferage
  • Easily accessible contents in a simple to maintain first aid system
  • Consistent color-coded packaging matches ANSI recommendations for easy identification when the user needs to find a first aid supply to treat an injury
  • FAO SafetyHub app helps you monitor usage to stay compliant and benchmark consumption. SafetyHub App will remind you when it's time to reorder while minimizing inventory costs
  • Ideal for industrial facilities or large corporate office


PRICE
$209.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth13-3/4 in
Height14-1/4 in
Weight6 lbs

Product Details

ClassA+
Number of Pieces203
Package Quantity1
Person Count50
Manufacturers Part Number90580-021
Case MaterialPlastic
BrandFirst Aid Only

Compliance & Certifications

CertificationsANSI 2021 Compliant