Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205225

MPN #: OZA1000DAV

OZ Lifting Products 1000 lb. Alumi-Lite Davit Crane with Carbon Steel Brake Winch

Product Description
Our versatile 1000 lb. capacity Alumi-Lite®Davit Crane is ideal for medium-duty lifting tasks where portability is a priority. This lightweight crane features adjustable boom heights, 360-degree rotation, and a reliable manual brake winch with drill drive adapter. Made of durable aluminum, the Alumi-Lite® design combines strength with unmatched portability, making it perfect for various applications.

Features:
  • 500 lb. capacity rating
  • 1000 lb. capacity rating
  • Ultra-lightweight
  • Aerospace-grade aluminum construction
  • Durable powder-coated finish
  • 3 boom height adjustments
  • No tools required for assembly and installation
  • Manual DIN-rated CE winch with integrated Weston brake (Includes quick connect winch handle with drill drive adapter)
  • Individually tested and certified at 125%
  • Made in USA


PRICE
$1,749.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1000 lbs
Weight57 lbs
Usable Mast Height70 in
Boom Length42 in

Product Details

Assembly RequiredYes
TypeManual Operated Davit Crane
MaterialAluminum
Package Quantity1
ColorSilver
Manufacturers Part NumberOZA1000DAV
BrandOZ Lifting Products

Warranty

Warranty2 yr