Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omega

Model # :WBB1145170

MPN #: 41000C

Omega 1000 lb. Cap. 2 Stage Transmission Jack - 41000C

Product Description
Two-stage chrome-plated rams maximize its high reach operated by a user-friendly foot pedal. Extra-wide base lowers center of gravity and promotes stability. Saddle Base 8-7/8" x 9-7/8"; Exp. Saddle Area Min: 11-1/2" x 11-1/2"; Exp. Saddle Area Max: 21" x21". Unique handle release pedal provides safety in lowering the load. Rugged steel wheels and full swivel ball bearing casters. One year limited manufacturers warranty.

PRICE
$2,779.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33-1/2 in
Depth33-1/2 in
Height37-3/4 in
Weight161 lbs
Max Height78-1/8 in
Low Height37-3/4 in
Saddle Diameter9 x 10 in

Product Details

ColorBlack
Capacity1000 Lbs.
Package Quantity1
DescriptionTelescopic Hydraulic Transmission Jack
Manufacturers Part Number41000C
BrandOmega