Gearwrench® Atv Motorcycle Jack, 1500s
Gearwrench ATV and Motorcycle Jack, 1500 lb Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33 in |
| Width | 16-3/8 in |
| Height | 5-7/8 in |
| Weight | 58.9 lbs |
| Wheel Diameter | 2-3/8 in |
| Max Height | 14-1/2 in |
| Low Height | 4-5/8 in |
Product Details
| Type | Motorcycle Jack |
| Color | Orange/Black |
| Casters | 2-3/8 x 1 |
| Capacity | 1500 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | GWMJ15LB |
| Brand | Gearwrench |
Warranty
| Warranty | 1 |
Compliance & Certifications
| Certifications | 2019 ASME/PASE Safety Standards |