Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB3144838

MPN #: REMHFIGNITE

AIMS Power™ Ignition or Toggle Relay Switch

Product Description
The AIMS Power™ ignition/toggle relay switch allows an inverter to be powered using the vehicle's ignition or any trigger switch. Compatible with AIMS Power™ inverters only. NOT compatible with AIMS Power™'s inverter chargers. You may use a trigger switch using ports B and C per diagram.

Features:
  • Compatible with 12, 24, 36 or 48 Volt DC
  • RJ9 cable included for connection to inverter – if you need a longer cable, you may extend up to 15ft
  • 3-1/4"W x 3"L x 1-1/4"H
  • One year warranty
  • 10 oz.
  • Includes mounting screws
  • Recommended wire size: 18 AWG


PRICE
$54.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width3-1/4 in
Height1-3/4 in
Weight0.3 lbs

Product Details

DescriptionIgnition or Toggle Relay Switch
Manufacturers Part NumberREMHFIGNITE
BrandAIMS Power