Beta 1038 11-13/16" 90° External Retaining Ring Snap Circlip Plier
Write a Review
|
Questions & Answers (0)
Product Description
These sturdy snap ring pliers are designed to spread external snap rings (circlips) from 85mm to 200mm (3-3/8" to 7-7/8") ID. The heavy-duty jaws taper down to 1/8" (3.2mm) diameter pins. The jaws are angled to work with the plier handles perpendicular to the shaft. The PVC-coated handles are sprung to close the jaws when you let go for easy one-handed use. 11-13/16" overall length. Black oxide finish with orange handles.
PRICE
$77.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-13/16 in |
Product Details
| Style | External |
| Type | Snap Ring |
| Handle Material | PVC |
| Number of Pieces | 1 |
| Spring Loaded | Yes |
| Handle Color Family | Orange |
| Manufacturers Part Number | 010380028 |
| Handle Style | Plastic Dipped |
| For Use With | Snap Rings |
| Brand | Beta |
Compliance & Certifications
| Certifications | UNI 7915 DIN 5254 |