Features:
- High resistance to corrosion
- Avoids improper rust
- Outstanding mechanical characteristics
- AISI 420 stainless steel
Weights & Dimensions
| Length | 9-13/16 in |
Product Details
| Style | Slip Joint |
| Type | Slip Joint |
| Handle Material | Stainless Steel |
| Material | Stainless Steel |
| Wire Cutter | No |
| Description | Stainless Steel Slip Joint Pliers |
| Handle Color Family | Silver |
| Manufacturers Part Number | 010480325 |
| Handle Style | Stainless Steel |
| Handle Type | Slip Joint |
| Brand | Beta |