Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




WSI

Model # :WBB926889

MPN #: 1050-CB-EV-BL

WSI 1050 Series Chair 1050-CB-EV-BL, ESD Vinyl, Chrome Base, 21"-31"H, Blue

Product Description
Our most popular.

Features:
  • ESD Vinyl Two paddle pneumatic seat control
  • Soft rubber edging that protect all the edges against tearing and abrasion
  • deluxe spring tension back angle adjustment and back rest height adjustment
  • Seat range is 21"H - 31"H
  • Seat adjust up/down 5"
  • Seat Dimension: 19"W x 17"D x 3" thick foam
  • Back Rest adjust up/down & in/out 3"
  • Back Dimension: 18"W x 18"H
  • 20" Adjustable Foot Ring
  • Heavy duty 25" polished chrome base and dual wheel nylon casters
  • ESD range is greater than 10/5th and less than 10/9th
  • ESD drag chain.

30" - 32" bench, recommended seat height is 18" - 23"
32" - 36" bench, recommended seat height is 20" - 30"

PRICE
$645.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity200 lbs
Weight38 lbs
Seat Height21 - 31 in

Product Details

Assembly RequiredYes
TypeESD Chair
Frame Color FamilyChrome
Tilt TypeNo Tilt
ColorBlue
Series1050 Series
Accessory TypeChair
Country of OriginUSA
Seat Color FamilyBlue
Frame MaterialMetal
Arm TypeArmless
Manufacturers Part Number1050-CB-EV-BL
Back TypeLow Back
Seat MaterialVinyl
BrandWSI