Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OilShield

Model # :WBB3232992

MPN #: OSFH3420

OilShield® Rubber Farm Fuel Transfer Hose with Static Wire, 3/4" ID x 20'L

Product Description
The Oilshield® Rubber Farm Fuel Hose Assembly, measuring 3/4 inches in diameter and extending a generous 20 feet in length, excels in fuel transfer applications. Engineered with RMA Oil Shield synthetic yarn, it's the perfect companion for 110-volt "Electric" pumps, emphasizing safety and efficiency. Its exceptional 2X Kink Resistance and remarkable flexibility, even in temperatures as low as -30°F, guarantee top-tier performance in challenging conditions. With a robust oil-resistant tube/cover construction, synthetic yarn reinforcement, and an integrated static wire, it's the ultimate solution for dependable and user-friendly fuel transfer.

Engineered with precision, the Oilshield® Fuel Hose is specifically designed for use with 110-volt "Electric" pumps, prioritizing both safety and efficiency. It's the ideal solution for refueling agricultural and farm equipment, fueling trucks, trailers, skids, servicing vehicles in service bays and garages, and more.

Features:
  • 1 Year
  • 100% Rubber
  • 3/4 Male NPT
  • 8" Internal strain relief springs on each end
  • High strength polyester woven braided reinforcement
  • 100 PSI working pressure
  • Ozone Resistant
  • For use where UL approval is not required


PRICE
$72.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20
Hose Inside Diameter3/4 in

Product Details

MaterialRubber
ColorBlack
Manufacturers Part NumberOSFH3420
PSI100 psi
BrandOilShield