ZING Aluminum Hasp Red Dipped 1", 7545
Write a Review
|
Questions & Answers (0)
Product Description
Dipped aluminum hasp features a 1" closed jaw diameter and accepts up to 6 padlocks.
PRICE
$8.40
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1.50 in |
| Height | 5.00 in |
| Weight | 0.1 lbs |
| Accepts Shackle Up To | 3/8" diameter |
| Size | 5.00 |
| Hasp Length | 5.00 in |
| Jaw Diameter | 1" |
Product Details
| Padlock Capacity | 6 |
| Color | Red |
| Material | Aluminum |
| Description | Aluminum Hasp Red Dipped 1" |
| Package Quantity | 1 |
| Manufacturers Part Number | 7545 |
| Brand | Zing |