Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3182032

MPN #: 400TMHD-KFA

Master® Kerosene/Diesel Forced Air Heater with Thermostat, 400000 BTU, 120V

Product Description
We know you need your equipment to work as hard as you do. Trust Master® Industrial's 400,000 BTU Kerosene/Diesel Forced Air Torpedo Heater to get the job done. This versatile, multi-fuel heater will warm up to 10,000 square feet of your shop, barn, construction site, or wherever you need powerful, dependable heat. This high output heater's time-tested design includes Master's® rigorously tested steel construction, cold-start system, plus the built-in convenience and safety features you expect from Master® products.

Features:
  • Heat up well-ventilated construction sites, warehouses, workshops, farms, or large garages
  • Rugged steel Construction
  • Built-in air pressure gauge and thermostat for efficient operation
  • Large 21-gallon fuel tank - 7.5 HR Operation
  • Fuel gauge/LED Digital Readout/Quick-fix Service Access/Sealed 1HP Electric Motor
  • 5-Point Safety System, including high temperature limit shut off, flame-out fuel cut, and thermocouple
  • Multi-Fuel – K-1 Kerosene/#1 and #2 Diesel/Jet A/JP8 fuel/and #1 and #2 fuel oil
  • 1 Year Limited Warranty


PRICE
$2,599.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length59 in
Width25 in
Height35-1/2 in
Weight88 lbs
Coverage Area10000 ft²

Product Details

TypeForced Air Heater
CFM1000 CFM
Max Run Time7.5 hr
ColorYellow
Amperage6.4 A
Fuel Tank Capacity21 gal
Voltage120 V
MaterialSteel
Ignition TypeSpark
Manufacturers Part Number400TMHD-KFA
BTU400000 BTU
Fuel TypeDiesel, Kerosene
ThermostatYes
BrandMaster Industrial

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA