Features
- PVC piston drum pump.
- Fits 5, 6 & 7 gallon containers with a 70mm threaded opening.
- Dispenses 10 oz. per stroke.
- Included: 70mm bung adapter and PVC suction tube.
Weights & Dimensions
| Length | 26 in |
| Width | 1-3/4 in |
| Height | 3-3/4 in |
| Weight | 2 lbs |
| Suction Tube Dimension | 5-1/2 in |
| Thread | 70mm & 3/4 NPT (Male) in |
| Discharge Spout Diameter | 0.621 in |
| Diameter | 5/8 in |
Product Details
| Assembly Required | No |
| Power | Manual |
| Type | Piston |
| Body Material | PVC |
| Stroke/Gpm/Revolution | Stroke |
| Temperature Range | 40 to 140 °F |
| Style | Fits 5, 6 & 7 Gal. Pails |
| Material | PVC |
| Wetted Material | PVC |
| Manufacturers Part Number | 7010 |
| Pump Type | Piston |
| Dispensing Rate | 10 oz. per Stroke |
| Dispensing Rate Per Stroke | 6 to 8 Oz. Per Stroke |
| Product Type | Pump |
| Brand | Action Pump |