Action Pump Piston Pump 1462 for Non-Corrosive Fluids - Fits 5 Gal. Pails
|
Questions & Answers (0)
Product Description
Action Pump CARBON STEEL DRUM PUMP
This pump has a chrome finish, a 2" bung opening and is for use with non-corrosive fluids. Collar adjusts for depth. Designed for use with a 5 gallon Pail, as a flexible strap is included to hold it in place.
This pump has a chrome finish, a 2" bung opening and is for use with non-corrosive fluids. Collar adjusts for depth. Designed for use with a 5 gallon Pail, as a flexible strap is included to hold it in place.
PRICE
$23.25
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | 2 NPT (Male) in |
Product Details
| Style | Fits 5 Gal. Pails |
| Type | Piston Pump |
| Body Material | Steel |
| Material | Steel |
| Wetted Material | Steel |
| Description | 2" Bung Opening, Chrome Finish, For 5 Gal. Pail |
| Manufacturers Part Number | 1462 |
| Stroke/Gpm/Revolution | Stroke |
| Dispensing Rate | 4 oz. per Stroke |
| Brand | Action Pump |