Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Contec

Model # :WBB3177350

MPN #: PRCP0011

Contec® 11" Connector Pad For Use With Single Shift Pads, White, 20 Per Case

Product Description
Contec® Professional's Autoscrubber Pad line is a holistic floor care solution for LVT, VCT, Terrazzo, rubber, poured flooring, and other hard surface floors. Contec's® patented Connector Pads attach the pad driver of the autoscrubber to the microfiber cleaning pads. The connector pad provides solid attachment to the pad driver but also allows the microfiber pad to easily and securely attach and detach from the equipment. These connector pads are appropriate for use with both the Contec® Durham™ AutoScrubber Pad and the Contec® Premira® Microfiber Autoscrubber Pads.

PRICE
$54.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pad Size11 in

Product Details

TypeConnector Pad
Package Quantity20
DescriptionConnector Pad For Use With Single Shift Pads
Pad ShapeRound
ColorWhite
ApplicationScrubbing
Manufacturers Part NumberPRCP0011
Floor TypeLuxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
For Use WithContec Durham™ AutoScrubber Pad, Premira® Microfiber Autoscrubber Pads
Machine Speed230 rpm
BrandContec