Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB2841437

MPN #: 301B

Ingersoll Rand 11 Pc. Front Exhaust Angle Air Die Grinder Kit, 1/4" Collet, 21000 RPM

Product Description

Durable, versatile and cost effective, these grinders are great for porting, weld grinding, smoothing edges, de-burring and polishing. Ergonomic and lightweight, making them more comfortable to use for longer stretches of time. The right angle of the 301B allows for easier access to hard-to-reach places. The durable metal housing and powerful vane motor on these die grinders will make them trusted tools in your arsenal for years to come.

PRICE
$109.95

This product will be restocked soon

Notify mewhen this product is back in stock
Free Shipping Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.27 in
Hose Inside Diameter3/8 in
Air Inlet1/4 in
Collet Size1/4

Product Details

RPM21000 rpm
CFM24 CFM
Variable SpeedNo
Air Inlet Thread Size (NPT)1/4" in
Includes"Tool, (2) Wrenches, 6mm Collet, (10) Abrasive Stones, Plastic Case and Manuals"
Grinder TypeRight Angle
DescriptionFront Exhaust Angle Air Die Grinder Kit
Manufacturers Part Number301B
PSI90 psi
ExhaustFront
BrandIngersoll Rand