Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Maxx Air

Model # :WBB3230958

MPN #: BF60BDPEBLK

Maxx Air® Pro Flex 60" Portable Ultra Durable Drum Fan, 19000 CFM, 3/4 HP, 1 Phase

Product Description
The Maxx Air® Pro Flex 60 In. Belt Drive Barrel Fan is the ultimate air mover for large commercial or industrial settings, including factories/warehouses, construction, auto centers, and in other indoor areas as an AC cooling supplement such as a gym or shop. This air circulator is designed to be easily moved with heavy duty wheels and handles on both sides of the fan and was made for challenging environments, featuring an ultra-durable HDPE housing which stands up to hard use without the dents and dings a steel housing would sustain.

Features:
  • High velocity airflow up to 19,000 CFM
  • Caster plus 9 in. diamond tread wheels and built-in handles to make your fan easily portable
  • Easily accessible rocker switch on rear grille for hi-off-low speed operation
  • Belt-driven for ultra quiet operation
  • Dent-resistant high density polyethylene housing
  • For indoor use
  • Powder-coated, rust-resistant OSHA compliant grilles
  • C/UL/US Listed
  • 2-year limited warranty


PRICE
$1,125.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width61-1/4 in
Depth22 in
Height63-3/4 in
Weight132 lbs
Cord Length11 ft
Fan Diameter60 in

Product Details

Assembly RequiredNo
Max Ambient Temperature113 °F
Number of Speeds2
Fan TypeIndustrial
Number of Blades4
Motor TypeOpen Air Over
Mounting LocationFree Standing
MaterialPolyethylene
Phase1
Blade TypeAluminum
Manufacturers Part NumberBF60BDPEBLK
Indoor/OutdoorIndoor
BrandMaxx Air
RPM1500 rpm
TypePortable Drum Fan
CFM12000/19000 CFM
Horsepower3/4 HP
ColorBlack
Amperage8 A
Drive TypeBelt Drive
Hertz60 Hz
RPM High1500 rpm
Voltage120 V
Package Quantity1
Oscillating/Non OscillatingNon Oscillating
Power Cord Type16 Gauge SJT

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL, cUL Listed