RESPAWN 110 Pro Gaming Chair, Gaming Chair with Footrest, Ergonomic Computer Desk Chair, Fabric Gray
Write a Review
|
Questions & Answers (0)
Product Description
Bigger, better, and ready for more wins, the RESPAWN 110 Pro delivers maximum comfort with more durable, thicker padding, premium accent stitching, and edgy design. With its ergonomic design that prioritizes your posture and well-being, adjustable settings for a personalized fit, and built with materials that blend durability with a sleek, modern aesthetic, it's more than just a seat. It's your command center. The RESPAWN 110 Pro features a 155-degree tilt, built-in extendable footrest, and countoured high density foam for extreme comfort.
Upgraded comfort with countoured, high density, thick foam seat and back Flip up extendable padded footrest Pivoting padded armrest for full support while reclining 155-degree recline with 360-degree swivel 275 lb weight capacity for long-lasting use
PRICE
$269.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 51-3/16 in |
| Weight Capacity | 275 lbs |
| Weight | 46.3 lbs |
| Seat Width | 22 in |
| Seat Depth | 21-5/16 in |
| Seat Height | 18-1/2 - 21-11/16 in |
| Min Seat Height | 18-1/2 in |
| Max Seat Height | 21-11/16 in |
| Base | 5 Legged |
| Back Width | 19-11/16 in |
| Back Height | 29-7/8 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Full Back Recline |
| Stackable | No |
| Antimicrobial | No |
| Arm Type | Fixed |
| Manufacturers Part Number | RSP-110V2F-GRY |
| Collection | Gaming Chair |
| Brand | RESPAWN |
| Series | RSP-110V2 |
| Casters | Yes |
| Seat Color Family | Gray |
| Package Quantity | 1 |
| Description | Gaming Chair with Footrest |
| Frame Material | Metal |
| Back Type | High Back |
| Seat Material | Fabric |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| CAL 117 Certified | Yes |