ShopSol ESD Office Chair - High Height - Economy Fabric - Blue
Write a Review
|
Questions & Answers (0)
Product Description
ShopSol Electrostatic Discharge (ESD) work bench chair is designed with ESD safe components to discharge static electricity into a grounded floor using a closed loop system using no drag chain. Deep, contoured seat and back in ESD Blue fabric ensures proper body support and maximum comfort. 300 lb seating capacity includes a single lever pneumatic seat height adjustment from 23" to 33". Includes ESD safe, adjustable footring, glides and chrome 5 star base. Meets or exceeds ANSI/BIFMA testing standards.
PRICE
$419.95
1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Seat Width | 18-1/2 in |
| Seat Depth | 18-1/2 in |
| Seat Height | 22-1/2 - 32-1/2 in |
| Min Seat Height | 22-1/2 in |
| Max Seat Height | 32-1/2 in |
| Base | 5 Legged |
Product Details
| Type | ESD Chair |
| Frame Color Family | Chrome |
| Tilt Type | Center Tilt / Synchro Tilt |
| Color | Blue |
| Casters | No |
| Seat Color Family | Blue |
| Description | Fabric ESD Chair |
| Package Quantity | 1 |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | 1010450 |
| Back Type | Mid Back |
| Seat Material | Fabric |
| Brand | ShopSol |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | BIFMA |