Edwards ED9-HAT9080 110 Ton Shop Press with PLC and Portable Power Unit 3 Phase, 460 Volt
Write a Review
|
Questions & Answers (0)
Product Description
Our110 Ton Shop Presssolves a variety of demands to improve user's productivity. Smooth & precise, heavy-duty and versatile, our unique, open side design allows for material to pass through. Power it up with an Edwards Ironworker with factory installedPowerLink Systemor an EdwardsPortable Power Unit.
Cannot run without Ironworker or Portable Power Unit. Made to order.
Cannot run without Ironworker or Portable Power Unit. Made to order.
PRICE
$30,835.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 |
| Width | 112 in |
| Height | 123 in |
| Weight | 2200 lbs |
Product Details
| Style Type | Ironworker |
| Motor Voltage | 460V V |
| Country of Origin | Made in USA |
| Phase | 3 |
| Manufacturers Part Number | ED9-HAT9080 |
| Rating | 110 Tons |
| Motor Horsepower | 5 HP |
| Brand | Edwards |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA Certified |