Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards

Model # :WBB2220152

MPN #: ED9-IW55-3P208-A

55 Ton Ironworker - 3 Phase, 208V w/ Hydraulic Accessory Pack - Edwards ED9-IW55-3P208-A

Product Description
Our Best Seller Four Available Workstations Universal Open Tooling Station Electric Stroke Control ANSI B11.5-1988R(02) Compliant ETL/UL Approved ControlsThe Edwards 55 Ton JAWS Ironworker is well suited to fit the needs of any fab shop, large or small. Standard features include a Punch Assembly with Pedestal Die Table, Flat Bar Shear, Angle Shear and a universal open tooling station designed to accept optional Tooling Accessories.The optional Hydraulic Accessory Pack allows your Ironworker to act as a power source to our expanding line of innovative Hydraulic Accessory Tools, such as the 10 Ton Tube/Pipe Bender, 20 Ton Shop Press and 40 Ton Shop Press.

Features & Benefits:
  • Our Best Seller
  • Four Available Workstations
  • Universal Open Tooling Station
  • Electric Stroke Control
  • ANSI B11.5-1988R(02) Compliant
  • ETL/UL Approved Controls
  • The Edwards 55 Ton JAWS Ironworker is well suited to fit the needs of any fab shop, large or small. Standard features include a Punch Assembly with Pedestal Die Table, Flat Bar Shear, Angle Shear and a universal open tooling station designed to accept optional Tooling Accessories.
  • The optional Hydraulic Accessory Pack allows your Ironworker to act as a power source to our expanding line of innovative Hydraulic Accessory Tools, such as the 10 Ton Tube/Pipe Bender, 20 Ton Shop Press and 40 Ton Shop Press.


PRICE
$18,839.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Punch Thickness1-1/16" Dia. in 5/8"

Product Details

SeriesJaws
Flat Bar Capacity3/8" x 14", 1/2" x 12", 3/4" x 4"
Tooling StationsOpen Station
Motor Voltage208V V
Angle Shear Capacity3" x 3" x 3/8", 4" x 4" x 1/4"
Country of OriginMade in USA
Phase3
Hydraulic Accessory Pack IncludedYes
Description55 Ton Ironworker
Manufacturers Part NumberED9-IW55-3P208-A
Rating55 Tons
BrandEdwards

Compliance & Certifications

CertificationsCSA Certified