The Model 111-KL Cabinet is a superior locking tool cabinet, measuring 60 inches wide and 24 inches deep. With a capacity of 47.5 cubic feet, this upright industrial cabinet features three half-width shelves on the le-foot side for convenient, easy access to small tools or supplies and an open space for larger items on the right. Boasting a patented WATCHMAN® IV Lock System with a 3-point, foot-operated latch and recessed lock housing, the metal tool cabinet is secure yet easy to open when your arms are full. The tool box cabinet is also constructed from heavy-duty, 16-gauge steel with fully arc-welded seams and a corrosion-resistant powder coat for ideal durability and long-term reliability. Heavy-duty recessed side handles keep the sides protected while making transport easier and 4-way skids with 7-gauge construction allow access from any side, making it easier, faster, and safer to transport. The tool storage cabinet comes with pre-punched skids for the easy installation of casters, which are optional accessories. It also comes with a KNAACK Padlock that fits perfectly in the lock box .
Knaack 111 Storagemaster® Piano Box w/ Ramp, 47.5 Cu. Ft., Steel, Tan
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 60 in |
| Weight Capacity | 800 lbs |
| Weight | 385 lbs |
| Usable Volume | 47.5 ft³ |
Product Details
| Style | Stationary |
| Type | Jobsite Cabinet W/Ramp |
| Material | Steel |
| Color | Tan |
| Manufacturers Part Number | 111 |
| Brand | Knaack |
Related Products
✓ Built in security system with secure padlock enclosure ✓ Recessed padlock housing provides extra security and prevents tampering with lock shackle ✓ Two locking arm hinges ✓ Support rods convert lid to work surface Improve on-site storage for all types of tools, equipment, and construction materials with the Global Industrial™ Job Site Slope Lid Chest. This chest is equipped with recessed handles, a full-length reinforcing channel, support bar inside the lid, piano hinges, and a single padlock security system to keep all its contents secure. ...
Crescent JOBOX 60" Site-Vault™ Drop Front Piano Box with Ramp 2-683990-01 60in Width x 31in Depth x 51in Height Piano Box with Drop Front Ramp allows easy access to roll heavy equipment items such as compressors and generators in and out of the box with ease. Crescent JOBOX is the leader in on-site storage security, organization, and safety with the new Generation 2 of safety security boxes. Made in the USA with high-strength heavy duty steel, chamfered lid, commercial gas springs for lid control, and the Site-Vault™ security system. Piano Security Box includes the 4-way ...
Crescent® JOBOX is the leader in on-site storage security, organization, and safety with its high-strength, chamfered lid, commercial gas springs for lid control and its Site-Vault security system. Features: Site-Vault is a patented security system with 3 locking points and a reflective orange lock indicator that shows when the box is locked or unlocked Heavy-duty beveled edge lid eliminates sharp front lid corners and enhances lid strength Built-in door storage with hooks and cargo nets for storing harnesses, rain gear, jackets, etc… Integrated sidewall storage locker can be padlocked ...
The Model 1000 MONSTER BOX® Piano Boby is a high-quality job box measuring an impressive 66 inches wide by 30 inches deep for a capacity of 48 cubic feet. Boasting two full-width shelves and an interior storage grid for hanging items, this upright gang box is guaranteed to provide the storage and organization you need for your most essential tools and equipment. Also included in the jobsite tool box is a 4-point crane lift system for safe, secure, center-point rigging as well as a POWER PASS® Electrical Pass-Thru grommet for weatherproof cord access. With dual gas springs and guards to ...
The Model 91-KL Piano Box provides a complete storage solution for tools, supplies, and other materials. This gang box features a built-in 44-inch wide, 12-gauge steel ramp to make loading large, bulky items easy. Measuring 72 inches wide and 78 inches high when open (49 inches when closed), this job box offers 57.5 cubic feet of storage for all trades. Full-width interior shelves enable you to organize and protect tools, and the bi-fold cover opens upwards and folds completely out of the way for unrestricted access. A tan, powder-coat finish provides durable protection against corrosion, ...