The Model 89-KL Piano Box provides a complete storage solution for tools, supplies, and other materials. Measuring 60 inches wide by 78 inches high when open (49 inches when closed), this job box offers 47.8 cubic feet of storage for all trades. Full-width interior shelves enable you to organize and protect tools, and the bi-fold cover opens upwards and folds completely out of the way for unrestricted access. A tan, powder-coat finish provides durable protection against corrosion, while a heavy-duty piano hinge protects against pry-ins and theft. A Watchman IV Lock System aids further in the-foot protection, featuring recessed, 7-gauge lock housing. Handles are also recessed to avoid damage during transit. Run power to the interior of the box with a grommeted, weatherproof Power Pass Electrical Pass-Thru. Gas spring guards prevent damage from shifting loads during transport. This workhorse features an improved ball stud bracket for added strength and greater durability. It also comes with 3 KNAACK Padlocks that fit perfectly in the lock box .
Knaack 89 Storagemaster® Piano Box, 47.8 Cu. Ft., Steel, Tan
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 46 in |
| Weight | 337 lbs |
| Usable Volume | 47.8 ft³ |
Product Details
| Style | Stationary |
| Type | Piano Jobsite Box |
| Material | Steel |
| Color | Tan |
| Manufacturers Part Number | 89 |
| Brand | Knaack |
Related Products
✓ Built in security system with secure padlock enclosure ✓ Recessed padlock housing provides extra security and prevents tampering with lock shackle ✓ Two locking arm hinges ✓ Support rods convert lid to work surface Improve on-site storage for all types of tools, equipment, and construction materials with the Global Industrial™ Job Site Slope Lid Chest. This chest is equipped with recessed handles, a full-length reinforcing channel, support bar inside the lid, piano hinges, and a single padlock security system to keep all its contents secure. ...
Crescent® JOBOX is the leader in on-site storage security, organization, and safety with its high-strength, chamfered lid, commercial gas springs for lid control and its Site-Vault security system. Features: Site-Vault is a patented security system with 3 locking points and a reflective orange lock indicator that shows when the box is locked or unlocked Heavy-duty beveled edge lid eliminates sharp front lid corners and enhances lid strength Built-in door storage with hooks and cargo nets for storing harnesses, rain gear, jackets, etc… Integrated sidewall storage locker can be padlocked ...
✓ Powder coat steel with 3 shelves & storage on doors ✓ Three-point latching system accepts optional padlock ✓ Heavy-duty doors with anti-tip bars Use the 52 cu. ft. capacity Global Industrial™ Jobsite Cabinet to provide secure on-site storage for hand & power tools, equipment, & materials. Made of heavy-duty steel with a protective corrosion-resistant powder coat finish, it features a full-length reinforcing channel, a support bar inside the lid, and full-length piano hinges that deliver protection in demanding environments. Each door has a 3-point ...
Valley Craft's® 50" x 24" x 31" Jobsite Box is the perfect solution for maximizing the organization of various worksite spaces. This unit is the perfect standalone storage chest for maximizing space, organization, cleanliness, and security. Handles on both sides offering easy mobility or utilize the fork pockets underneath (4-way forkliftable). Premium full length piano hinges to maximize the stability, durability, and longevity of the chest. (2) Recessed padlockable points will help keep supplies, inventory, and other valuables secure. Power cord accessible port located in the back for ...
The Model 60-KL Chest is a high-quality tool box that measures 60-inch wide and has a capacity of 20.25 cubic feet for maximum storage capacity. The tool box chest is impressively versatile and portable, easily storing and transporting anything from hand and power tools to shovels in a compact, personal size that works for a variety of jobsites. This tool storage chest is designed to resist break-in attempts for superior the-foot protection. It boasts a full-length piano hinge, 16-gauge steel construction with fully arc-welded seams, and a patented WATCHMAN IV Lock System with a 3-point ...