Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3253007

MPN #: DCG402B

DeWalt® Atomic™ 20V Max Cordless 4-1/2'' Angle Grinder (Tool Only)

Product Description
Complete high-powered applications in tight spaces with the Atomic™ 20V MAX 4.5 in. Angle Grinder (battery and charger sold separately) that delivers optimized maneuverability and up to 760 MWO. This unit is equipped with the DeWalt® Anti-Rotation System to help maximize control. This feature quickly stops the wheel when a pinch, stall, or bind-up event is sensed, reducing reactionary torque. An ergonomic design allows this tool to access ultra tight spaces, while the clip-on guard can quickly convert a Type B guard into a Type A guard.

Features:
  • Fast Guard Changes - Quickly convert your standard Type B guard into a Type A guard with a clip on guard.
  • Easy Wheel Changes - Change wheels quickly with the spindle lock, removing the need for multiple wrenches.
  • Brushless Motor Performance - Take on demanding applications with up to 760 MWO and 11,000 RPM (no-load).
  • Paddle Switch - Designed with lock off paddle and no-lock on feature. Forward Exhaust System - Direct air away from the user with an exhaust system that helps prevent overheating from the motor.
  • Tool Connect™ Chip Ready™ - Pair the Tool Connect™ Chip (sold separately) and DeWalt® Tool Connect™ app for data on jobsite asset management and tool location.
  • Where Size Meets Power™ - Atomic™ power tools are part of the expanding DeWalt® 20V MAX system, offering size without compromise.
  • Electronic Brake - Help maintain control with the electronic brake designed to stop the wheel within 1.25 seconds after the on/off trigger is released.
  • Ergonomic Design - Complete applications with a slim, ergonomic design that has a smaller gripping diameter†† for access into ultra tight spaces.
Includes
  • (1) DCG402 Atomic™ 20V MAX 4.5 in. Angle Grinder
  • (1) Type B Guard with Type A Clip-on Guard
  • (1) Type 1 Cutting Wheel
  • (1) Wrench
  • (1) Side Handle


PRICE
$271.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4-1/2 in

Product Details

StyleAngle Grinder
TypeCordless
Voltage20 V
Includes20V MAX 4-1/2'' Angle Grinder, Type B Guard with Type A Clip-on Guard, Wrench
ColorYellow/Black
Manufacturers Part NumberDCG402B
No Load Speed11000
Switch TypePaddle
Lock OnNo
BrandDeWalt

Warranty

Warranty3 yr