Milton 1114 Regulator 3/8" NPT 250 PSI Gauge Not Included
Write a Review
|
Questions & Answers (0)
Product Description
3/8" NPT mid-size regulator is the relieving type which offers stable downstream air pressure over a wide range of air flows with accurate control fast response and minimal pressure drop. Regulators should always be preceded by a filter to eliminate damage to the unit or inaccurate air flow. The aluminum die cast body comes with a balanced piston molded rubber seat Buna-N diaphragm and o rings. This regulator also has two offset 1/4" gauge ports which can serve as two 1/4" supply lines. Offers a maximum inlet pressure of 250 PSI and 80 SCFM.
PRICE
$69.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Width | 2-3/4 in |
| Height | 2-11/16 in |
| Connection Size | 3/8 in |
Product Details
| CFM | 80 CFM |
| Color | Black/Silver |
| Manufacturers Part Number | 1114 |
| Pre Filter | No |
| Max PSI | 250 psi |
| Max Ambient (Air Cooled) | 120 |
| Brand | Milton |