Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fisher

Model # :WBB2952044

MPN #: 22438

Allpoints 1121038 Waste, Twist, Brass, W/Ss Valve

Product Description
  • Color: Red
  • Material: Brass | Stainless Steel Ball And Flat Strainer
  • Size: 1 1/2" Female Outlet | 2" Npt Male Outlet | 1 1/2"
  • Overflow Outlet | 3 1/2" Sink Opening
PRICE
$245.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number22438
TypeDrains
BrandFisher