Beta 1128FX Electrician's Scissors, 5-11/16"L
Write a Review
|
Questions & Answers (0)
Product Description
The Beta 1128FX electrician's scissors feature straight stainless steel blades with microteeth, a cable cutting groove and crimping pliers for tube terminals. The scissors have comfort grip bi-material handles and come with an articulated belt hook case. Overall length is 5-11/16".
PRICE
$37.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-11/16 |
| Weight | 0.3 |
| Size | 5-11/16 |
Product Details
| Type | Electrician's Scissors |
| Description | Electrician’s Scissors |
| Manufacturers Part Number | 011280090 |
| Brand | Beta |