Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB1116101

MPN #: F11654-0000

Bel-Art Measure-Matic™ Dispenser 116540000, Polypropylene, 500ml, Clear, 1/PK

Product Description
Squeezing forces the desired volume of liquid through the tube and into the cup. When pressure is released, excess fluid returns into the bottle for spill free pouring.

Features:
  • Measure liquids from 5 ml to 25 ml just by squeezing the bottle
  • Polypropylene dispensing cup slides onto a polypropylene delivery tube which is set in a low-density polyethylene 500 ml (16 oz) storage bottle
  • Hollow stopper serves as a dust cover (included)


PRICE
$43.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height9-1/2 in

Product Details

Capacity500
MaterialLDPE
Package Quantity1
DescriptionMeasure-Matic Dispenser
ColorClear
Manufacturers Part NumberF11654-0000
BrandBel-Art