Allpoints 1171433 Strainer, Floor Sink, Dome
Allpoints 1171433 Strainer, Floor Sink, Dome
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5.30
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-11/16 in |
Product Details
| Type | Drains |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | P1900-SEMI-DOME |
| For Use With | 6-7/8 Drains |
| Brand | Zurn |