Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2947898

MPN #: 1021028

Allpoints 1021028 Strainer, Crumb Cup, 1-1/4", Stainless Steel

Product Description
  • Material: Stainless Steel
  • Size: 1 1/4" Nps Drains
  • Outer Diameter: 1 1/4"
  • Depth: 3/4"
PRICE
$5.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1021028
TypeFaucet Parts
BrandAllPoints