Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Wilton

Model # :WBB241242

MPN #: WL9-13403

Wilton Cam Action Drill Press Vise, 8" Jaw Width, 2" Jaw Opening

Product Description
With the Wilton Cam Action Drill Press, a simple push or pull on the center bar knob sets the jaw in position.

Features:

  • Simple push or pull on the center bar knob sets the jaw in position
  • Easy press locking lever cams the jaw ahead 3/32, exerting a holding pressure that is adjustable from 400 to 1100 lbs
  • Base is designed for clear through drilling applications
PRICE
$529.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Jaw Width8 in
Throat Depth2 in
Size8-3/16 in
Max Opening Capacity8-3/16 in
Jaw Depth2 in

Product Details

TypeCam Action
DescriptionDrill Press Vise
Type of BaseStationary
Manufacturers Part NumberWL9-13403
Base TypeStationary
BrandWilton

Compliance & Certifications

CertificationsCSA Certified