Nippers & Rebar Tools
Related Products
Features: Professional Quality, Precision Balanced, and Ready to Use This pool trowel is precision balanced and ready-to-use The heat-treated golden stainless steel is made of a special alloy that will not rust, pit, or stain The hardened steel holds its edge Each blade is cross ground to just the right dimension for that perfect feel A high-strength, lightweight aluminum mounting stands up to the rigors of cement work The short 7-5/8" shank provides additional flexibility to the blade Compression fit stainless steel rivets attach the mounting to the 16" x 4" blade An oversized toe rivet ...
Features: 45-Degree Bent Long Nose - Tapering from a wide base to a fine tip, and bent to 45 degrees to go around obstructions, the long nose offers extra access to hard-to-reach spaces. To make sure the tip can consistently grasp the tiniest wires or parts, the base of the jaws is relieved with a small gap (0.3 mm +/- 0.1 mm) to prevent contact that would keep the tips from closing tightly together Fine Crosscut Teeth - Oriented at 120 degrees to each other-60 degrees to each side of the jaw centerline-the serrations are cut in two passes to form fine, regularly-spaced, diamond-shaped ...
Features: Distance from joint to center of cutting edges is reduced for greater leverage and increased cutting capacity Equipped with a patented return spring featuring an on/off function; turn on to reduce handle fatigue, off to store in tool belt or pocket Phosphate finish, anti-corrosion treated Heavy-duty cutting edge Screw joint that provides excellent running and accurate alignment of the cutting edges Metal frame designed to enhance accessibility in confined spaces Induction hardened cutting edges Maximum comfort with minimum effort due to the handle design Comfortable ...
Features: A contractor's favorite! Use this 18" squeegee trowel to smooth a variety of coatings in concrete restoration, decorative concrete, drywall, or general construction The flexible blade is easy to control and provides the optimum coverage for materials The patented ProFormĀ® soft grip handle (US Patent #D614,471S) is comfortable to grasp Extend the tools reach for ceilings or floors by connecting a threaded broom handle to the end The handle features a hang hole for convenient storage Product includes a blade protector to extend the life of the tool Proudly made in the USA Kraft ...
Features: Cast magnesium hand float designed for superb floating action on cement The 16" blade features beveled edges and smooth rounded corners that gives this float the perfect "broken-in" feel The wider blade on this float covers more area on big jobs Durable, lightweight magnesium smooths and levels the concrete before finishing The ProFormĀ® soft grip handle is precisely positioned to give the float perfect balance for professional floating with less fatigue Kraft Tool's signature hand trowel with patented ProFormĀ® soft grip handle (US Patent #6,473,939 B1 and US Patent #6,821,468 ...