Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Formax

Model # :WBB250415

MPN #: FD 8402CC

Formax® Office Shredder - Cross-Cut, 20 Sheet Capacity

Product Description
This Office Shredder offers commercial-grade components in a sleek, practical design. An easy-to-use LED control panel puts the power right at your fingertips. This Cross-Cut model can shred up to 20 sheets at once, up to 30 feet per minute, with a shred size of 5/32" x 1-1/5". Features Auto Start/Stop, Auto Reverse, and Auto Cleaning. Easy-to-use LED Control Panel with load indicator. High-quality all metal cabinet with casters and all-metal gearing included. Special heat-treated steel cutters. High-density lifetime guarantee waste bin. Accepts staples, paper clips and credit cards.

FREE SHIPPING!

PRICE
$2,345.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth20 in
Height34 in
Weight176 lbs
Shred Size5/32" x 1-1/5"
Throat Width12-1/5 in

Product Details

TypeHome & Office Shredder
Specialty ShreddingCredit Cards
ColorGray
Hertz50/60 Hz
Automatic StartYes
Automatic StopYes
Voltage110 V
Cutting TypeCross Cut
Bin Capacity Gallons20 gal
MaterialMetal
DescriptionOffice Shredder - Cross-Cut, 20 Sheet Cap.
Manufacturers Part NumberFD 8402CC
Sheet Capacity20
Continuous OperationYes
Security LevelP-4
BrandFormax
Speed30 ft/min

Warranty

WarrantyLimited Lifetime on Cutting Head; 1 Year on Other Parts