Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3786580

MPN #: 2674-22P

Milwaukee® 1/2" - 1" M18™ Short Throw Press Tool Kit with Viega PureFlow™ Jaws

Product Description
Our M18™ Short Throw Press Tool with Viega PureFlow™ Jaws is the fastest press tool on the market, pressing 40% faster than the competition providing you with the fastest, effortless installs from branch to fixture. The press tool is designed for one-handed use and is an easy-to-use solution compared to hand tools. Spring-loaded jaws grip the ring giving you precise alignment on the fitting, while Auto Cycle ensures a full press every time delivering the added assurance of quality connections. The plumbing press tool provides force optimized for residential installs and eliminates the downtime caused by calibration intervals, reducing your cost of ownership and maximizing productivity for the residential installer. The cordless press tool is powered by our MILWAUKEE® M18™ REDLITHIUM™ battery, allowing you to Cut, Fasten, and Connect on One System.

Features
  • Presses Viega PureFlow™ fittings up to 1 in
  • Pre-press battery check ensures tool won't start a press it can't complete
  • Green LED indicator shows complete press cycle
Includes:
  • M18™ Short Throw Press Tool
  • M18™ REDLITHIUM™ CP2.0 Battery
  • M18™ & M12™ Multi-Voltage Charger
  • M18™ 1/2" Viega PureFlow™ Jaw for M18™ Short Throw Press Tool
  • M18™ 3/4" Viega PureFlow™ Jaw for M18™ Short Throw Press Tool
  • M18™ 3/4" Viega PureFlow™ Jaw for M18™ Short Throw Press Tool
  • M18™ 1" Viega PureFlow™ Jaw for M18™ Short Throw Press Tool
  • Carrying Case


PRICE
$805.00

1
1
Available on or around 10/19/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-3/8 in
Width6-3/16 in
Weight24.8 lbs
Jaw Size1/2", 3/4", 1" in

Product Details

Battery TypeLithium
TypePressing Tool Kit
Jaws IncludedYes
Voltage18 V
Cycle Time3 Seconds sec
IncludesPress Tool, Battery, Charger, Jaw-1/2",3/4", 1", Carrying Case
Pipe/Tube Capacity1
Manufacturers Part Number2674-22P
BrandMilwaukee