JET 3/4" x 20-1/2" Mini Belt Sander, 18000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
High-quality tools designed for daily, 8 hour use in demanding applications and environments, the R8 Series are engineered with additional features for improved power, safety and comfort. 360O head rotation for use in confined spaces and difficult angles Ergonomically designed grip absorbs vibration and reduces hand fatigue Safety throttle lock prevents accidental engagement360°Rotating air inlet keeps the air hose tangle free360O head rotation for use in confined spaces and difficult angles Ergonomically designed grip absorbs vibration and reduces hand fatigue Safety throttle lock prevents accidental engagement360°Rotating air inlet keeps the air hose tangle free
PRICE
$545.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/4 |
| Belt Size (L x W) | 20-1/2 x 3/4 in |
| Hose Size Inside Diameter | 3/8 |
Product Details
| RPM | 18000 rpm |
| Classification | R 8 |
| Type | Air Sanders & Polishers |
| Horsepower | 0.6 HP |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Sound Pressure | 84 |
| Description | Mini Belt Sander |
| Manufacturers Part Number | JT9-505751 |
| Sound Power | 97 dBA |
| PSI | 90 psi |
| Average CFM | 4.2 CFM |
| Exhaust | Rear |
| Brand | JET |