Model # :WBB398710
MPN #: 1211KPUMS410
12-24X11/16 Phillips Flt U/C Full Thread Self Drill Scr Machine Sc Thread 410 Stainless0 2500 pcs
|
Questions & Answers (0)
Product Description
12-24X11/16 Phillips Flt Underct Full Thread Self Drill Scr Machine Sc Thread 410 Stainless. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Flat undercut heads are used when a flat head is desired on shorter length screws.
PRICE
$1,125.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11/16 in |
| Size | #12 |
| Head | Flat Undercut |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | 410 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 2500 |
| Manufacturers Part Number | 1211KPUMS410 |