Model # :WBB411797
MPN #: 0608KPU410
#6 x 1/2 Phillips Flat Undercut Full Thread Self Drilling Screw 410 Stain St - Pkg of 5000
Write a Review
|
Questions & Answers (0)
Product Description
6X1/2 Phillips Flat Undercut Full Thread Self Drilling Screw 410 Stain St. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Flat undercut heads are used when a flat head is desired on shorter length screws.
PRICE
$645.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Size | #6 |
| Head | Flat Undercut |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | 410 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 5000 |
| Manufacturers Part Number | 0608KPU410 |