- Less Work: Easy height adjustment and strong brushes make cleaning up your lawn easier than a rake
- Durable: With stamped steel housing, it will last season after season
- Versatile: Easily and quickly attaches to all tractors
- Made in USA
Agri-Fab® 42" Tow Lawn Sweeper, 67"L x 51"W x 24"H, Black
|
Questions & Answers (0)
Product Description
PRICE
$349.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 45-0320 |
| Type | Lawn Sweeper |
| Wheel Type | Semi-Pneumatic |
| Color | Black |
| Brand | Agri-Fab |