Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amana

Model # :WBB973365

MPN #: RCS10DSE

Amana® RCS10DSE, Commercial Microwave, 1.2 Cu. Ft., 1000 Watt, 10-Minute Dial

Product Description
Amana® 1.2 Cu. Ft. 1000 Watt 10-Minute Dial Commercial Microwave - RCS10DSE

The Amana® RCS10DSE commercial microwave is ideal for coffee shops, concessions or dessert stations. This unit features a user friendly 10 minute light up dial timer for at-a-glance monitoring and a see-through door with lighted interior for easy food monitoring. With a 1.2 cubic foot capacity this unit can easily accommodate a 14" platter or prepackaged foods. Grab & Go door handle. The timer automatically resets if the door is opened. Features a stainless steel exterior and interior for easy cleaning and a commercial look. Stackable. ETL Approved

PRICE
$599.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth19 in
Height14 in
Compartment Width14-1/2 in
Compartment Depth15 in
Compartment Height8-1/2 in
Weight41 lbs
Cord Length5 ft

Product Details

PlugNEMA 5-15
LightYes
MaterialStainless Steel
Manufacturers Part NumberRCS10DSE
Timer10 Minutes
BrandAmana
ColorSilver
Amperage15 A
Handle TypeGrab Handle
Cabinet MaterialStainless Steel
Capacity1.2 ft³
Voltage120 V
Description1000 Watt, 10-Minute Dial Commercial Microwave
Watts1000 W
Control TypeDial

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL