Amana® RC22S2, Commercial Microwave, 1.0 Cu. Ft., 2200 Watt, Keypad
Write a Review
|
Questions & Answers (0)
Product Description
Amana® 1.0 Cu. Ft. 2200 Watt Keypad Commercial Microwave - RC22S2
Commercial microwave with 10 touch pad control panel is programmable for up to 100 menu items and has the automatic cooking capability for up to 8 portions. The cooking timer is a 60 minute, countdown style with a time entry option and an adjustable end of cycle audible signal. The LED display is backlit.
There are 11 power levels featuring a unique double stirrer distribution system which eliminates hot and cold spots. The heavy duty door has a tempered glass window and a grab & pull handle.
The large 1.0 Cu. Ft. cavity accommodates two standard 4" (102 mm) deep half-sized pans. The oven has a stainless steel interior and exterior and is stackable to save counter and shelf space. Complies with the standards set by the U.S Department of Health and Human Services, UL and NSF.
The perfect choice for busy foodservice operations. It's ideal for re-thermalizing entrees like lasagna or macaroni and cheese or bulk heating items on demand to eliminate food waste.
3 year limited warranty.
Commercial microwave with 10 touch pad control panel is programmable for up to 100 menu items and has the automatic cooking capability for up to 8 portions. The cooking timer is a 60 minute, countdown style with a time entry option and an adjustable end of cycle audible signal. The LED display is backlit.
There are 11 power levels featuring a unique double stirrer distribution system which eliminates hot and cold spots. The heavy duty door has a tempered glass window and a grab & pull handle.
The large 1.0 Cu. Ft. cavity accommodates two standard 4" (102 mm) deep half-sized pans. The oven has a stainless steel interior and exterior and is stackable to save counter and shelf space. Complies with the standards set by the U.S Department of Health and Human Services, UL and NSF.
The perfect choice for busy foodservice operations. It's ideal for re-thermalizing entrees like lasagna or macaroni and cheese or bulk heating items on demand to eliminate food waste.
3 year limited warranty.
PRICE
$3,209.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/4 in |
| Depth | 26-1/4 in |
| Height | 18-1/4 in |
| Compartment Width | 13 in |
| Compartment Depth | 15 in |
| Compartment Height | 8-1/2 in |
| Cord Length | 5 ft |
Product Details
| Plug | NEMA 6-20 |
| Body Material | Stainless Steel |
| Light | Yes |
| Material | Stainless Steel |
| Manufacturers Part Number | RC22S2 |
| Timer | 60 Minutes |
| Brand | Amana |
| Digital | Yes |
| Color | Gray |
| Amperage | 20 A |
| Handle Type | Grab Handle |
| Capacity | 1 ft³ |
| Door Material | See-Through |
| Voltage | 208-240 V |
| Description | Keypad HD Commercial Microwave |
| Watts | 2200 W |
| Control Type | Keypad |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | NSF, UL |