Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1345742

MPN #: 7100157208

3M™ DBI-SALA® 9505712 Suspension Trauma Safety Straps, 310 Cap Lbs

Product Description
3M™ DBI-SALA® 9505712 Suspension Trauma Safety Straps, 310 Cap Lbs9505712

The Suspension Trauma Safety Strap was designed to help a worker overcome the potential negative health impacts of suspension trauma (otherwise known as Orthostatic Intolerance). This condition can occur when a person remains suspended at height (after a fall) for even short periods of time. Suspension in a harness may cause blood to pool in the veins of the legs which can result in unconsciousness; if not rescued promptly, serious injury or death may occur. The Suspension Trauma Safety Strap is designed to prevent suspension trauma while a worker is awaiting rescue. The Suspension Trauma Safety Strap allows the worker, who is suspended, to stand up in their harness and to relieve the pressure being applied to the arteries and veins around the top of the legs. The continuous loop design allows both sides of the harness to relieve the pressure being applied to the legs. The strap accommodates either having one foot or both feet in the loop at a time - it will relieve the pressure to both sides with just one foot in allowing for added movement of the legs. The strap allows for increased comfort, balance and improved circulation in the legs while suspended and waiting for rescue.
  • Suspension trauma safety strap
  • Allows user to stand in harness after a fall
  • Fire resistant design
  • Attaches to almost any harness
  • Fast and easy installation
  • Extremely compact and lightweight design
  • Deployment is fast, simple and safe
  • Continuous loop design
  • In-field re-settable design
PRICE
$87.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs
SizeOne Size

Product Details

TypeSuspension Strap
BeltNo
ColorBlack
Front D-RingNo
For Use WithHarness Accessory
Side D RingNo
StyleAccessories
Leg Connection TypeAccessory
Back D-RingYes
MaterialNylon
DescriptionSuspension Trauma Safety Straps
Package Quantity1
Manufacturers Part Number7100157208
Brand3M DBI-SALA