Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB170242

MPN #: 356-95

Durham Mfg.® Steel Parts Bin, 24 Openings 12" Deep

Product Description
This bin features an all welded, prime cold rolled steel construction and the bin is painted in a durable gray powder coat finish. The 1-1/8" bin fronts are fully hemmed to display labels and retain parts, the sides are roll-formed for increased strength and stability, the dividers are ribbed and hemmed for added strength, . These bins are modular with most 12" deep bins and drawer cabinets; mounting holes are located in both the top and bottom. This bin ships fully assembled and optional doors, base, and bin labels are available.

PRICE
$139.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
139.95
Buy 6 units - 10 units
135.95Save $4.00 (3%)
Buy 11+ units
125.95Save $14.00 (10%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33-3/4 in
Depth12 in
Height23-7/8 in
Opening Width5-3/8 in
Opening Height5-1/2 in
Opening Depth11-7/8 in

Product Details

Number of Adjustable Shelves0
ColorGray
StyleWithout Doors
Construction TypeAll-Welded
DescriptionOne-Piece Fixed Parts Bin
Number of Compartments24
Manufacturers Part Number356-95
Unit TypeOpen
Number of Fixed Shelves4
Base TypeFrame
BrandDurham Mfg.