Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sharp

Model # :WBB1001673

MPN #: EL2630PIII

Sharp® 12-Digit Calculator, EL2630PIII, 2 Color Printing, 8-1/4" X 11-1/3" X 2-1/5", White

Product Description
Heavy-duty, two-color printing/display calculator features Microban protection and a 17mm blue fluorescent display with 12 digits. Print 4.8 lines per second with positive numbers in black and negative numbers in red on standard-size paper rolls. Use markup key to perform markups, cost/sell/margin calculations, percent changes, and automatic add-on/discounts. Other functions include three-digit punctuation, clock, calendar/clock calculation, oversized add, subtract, multiply keys, grand total, four-key memory, built-in conversion and average functions, floating/fixed decimal (6, 3, 2, 1, 0 and add), add/constant mode, item count and round up/down selector. Calculator runs on AC power.

Functions
  • Grand Total Key
  • +Tax/-Tax Keys
  • Conversion
  • Average Calculation
  • Adding Mode
  • Constant
  • Cost/Sell/Margin
  • Double Zero Key
  • Round Settings
  • Item Counter
  • Mark-Up Key
  • Memory
  • floating (F) or fixed decimal (6-3-2-1-0), add (A) and constant (K) modes
  • Three-digit Punctuation
  • Clock
  • Calendar/clock Calculation
  • Oversized Add
  • Subtract
  • Multiply Keys
  • Four-key Memory
  • Percentage

    Calculator Features
  • Heavy Duty
  • Clock
  • Calendar



  • PRICE
    $195.95

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width9 in
    Depth3-1/10 in
    Height13-1/5 in
    Weight4.20 lb lbs

    Product Details

    TypePrinting Calculator
    ColorWhite
    Power SourceAC Supply
    Display Screen12 Digit Fluorescent
    Solar PowerNo
    DescriptionCommercial Printing Calculator
    Manufacturers Part NumberEL2630PIII
    Number of Display Digits12
    BrandSharp