Victor® 8-Digit Mini-Desktop Calculator, 1000, Dual Power, 3-1/4" X 4-1/4" X 1/2", Black
Write a Review
|
Questions & Answers (0)
Product Description
-Digit Mini Desktop Calculator is made with a high percentage of recycled plastic. Extra-large angled LCD has full 18mm display digits. Functions include addition, subtraction, multiplication, constant multiplication, division, percentage, percentage add-on, discount calculations and three-key independent memory. Calculator has soft plastic keys and runs on solar power with battery backup.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$15.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/3 in |
| Depth | 4-1/3 in |
| Height | 1/2 in |
| Weight | 2 oz |
Product Details
| Supply Type | Basic Supplies |
| Type | Display Calculator |
| Color | Black |
| Style | Calculator |
| Power Source | Solar or Battery |
| Display Screen | 0.7" 8 Digit LCD |
| Material | Plastic Button |
| Solar Power | Yes |
| Description | Mini Desktop Calculator |
| Manufacturers Part Number | 1000 |
| Number of Display Digits | 8 |
| Brand | Victor |
Warranty
| Warranty | 2 yr |