Casio® SL-300SV Handheld Calculator, 8-Digit LCD
Write a Review
|
Questions & Answers (0)
Product Description
The perfect choice for home or office. Easy-to-read Big Display. Solar Plus Power with battery backup. Power Source(s): Battery; Solar; Display Notation: Numeric; Number of Display Digits: 8; Display Characters x Display Lines: 8 x 1.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$11.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Depth | 4-5/8 in |
| Height | 4-5/8 in |
| Size | 2 3/4 x 4 5/8 |
| Display Characters Height | 16 mm |
Product Details
| Memory | Independent |
| Supply Type | Basic Supplies |
| Type | Display Calculator |
| Display Angle | Fixed |
| Case | Wallet |
| Color | Silver |
| Style | Calculator |
| Replacement Battery Type | LR54 |
| Display Notation | Numeric |
| Solar Power | Yes |
| Description | Handheld Calculator |
| Manufacturers Part Number | SL-300SV |
| Number of Display Digits | 8 |
| Brand | Casio |