Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sharp

Model # :WBB1001544

MPN #: EL243SB

Sharp® 8-Digit Calculator, EL243SB, W/Cover, 2-1/2" X 4-1/2" X 1/2", White

Product Description
Handheld, dual-powered 8-digit calculator with hard cover is perfectly sized for pocket, briefcase or purse. Functions include addition, subtraction, division, multiplication, percentages and square roots. Three-key memory includes memory plus, minus and recall/clear memory keys. Calculator has a flat viewing angle and large, eight-digit, liquid crystal display (LCD) with punctuation. Calculator automatically switches from solar to battery power in low light.

Functions:
  • Addition
  • Subtraction
  • Division
  • Multiplication
  • Percentages
  • Square Roots
  • Three Key Memory

Calculator Features:
  • Auto Power Off
  • Auto Power Source Switching

Includes:
  • Handheld Calculator
  • Hard Cover


Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$11.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/2 in
Depth1/2 in
Height2-1/2 in
Weight2 oz

Product Details

Supply TypeBasic Supplies
TypeDisplay Calculator
ColorWhite
StyleCalculator
Power SourceBattery
Display Screen8 Digit LCD
Solar PowerYes
DescriptionHandheld Calculator
Manufacturers Part NumberEL243SB
Number of Display Digits8
BrandSharp