- Part of the L-BOXX Stacking Organization System-This module easily integrates with all other components in the L-BOXX family of products
- Secure Latch Connection – Press both side handles in and lift up to remove the rack from the stack
- Quick Access Drawer – Access drawer contents without taking apart your organization stack, and use the included write-on labels to easily identify the drawer contents
- Optimized Laser-Marked Foam Layouts – We designed and cut the foam for this set in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit
- Two-Color Foam – Two color-contrasting foam layers are permanently bonded together with a heat lamination process, making any missing tools immediately visible
- Cut in Michigan - We design and cut each foam organizer in our Grand Rapids, Michigan, manufacturing facility to optimize for high density, easy access, and secure fit.
- Foam Materials and Construction - We use USA-made, closed-cell polyethylene foam that won't absorb liquids. It has two bonded layers, with a slightly denser black surface layer for cleaner cutouts and better tear resistance. The red layer beneath creates a shadow board effect, so missing tools are easy to spot at a glance.
- 3-pc. 1/2 in. drive Phillips bit sockets: 1#, #3, #4
- 5-pc. 1/2 in. drive slotted bit sockets: 1/4, 5/16, 3/8, 1/2, 5/8 in.
- 9-pc. 1/2 in. drive Torx bit sockets: T30, T40, T45, T47, T50, T55, T60, T70, T80
- 9-pc. 1/2 in. drive hex bit sockets: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
- 14-pc. 1/2 in. drive hex bit sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
- 3-pc. 1/2 in. drive TR Triple square bit sockets: MT14, MT16, MT18
- Magnetic hex bit holder socket
- Open top drawer and rack
Tekton 1/2'' Drive Bit Socket Set with Open Top Drawer & Rack, 44 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$265.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Socket Depth Style | Standard |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 1/4 - 3/4 in, 6 - 19 mm, T30 - T80 |
| Drive Size | 1/2 in |
Product Details
| Type | Bit Socket Set |
| Measuring System | SAE(Fractional), Metric(MM), Torx |
| Number of Pieces | 44 |
| Color | Silver |
| Impact Approved | No |
| Material | Steel |
| Manufacturers Part Number | SHB92701 |
| Brand | Tekton |