Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Flotec

Model # :WBB2224968

MPN #: FP0S1775A

Flotec IntelliPump™ Water Removal Utility Pump

Product Description
Just plug this pump in and it automatically checks for traces of water, whether you are pumping basements or draining puddles.

Key Features:
  • Innovative electronic controlled pump - Pump starts every 2-1/2 minutes to check for water. Shuts off if water is not detected
  • Perfect for surfaces that collect water such as basements, rooftops, or any shallow flooded area
  • Corrosion-resistant engineered resin construction


PRICE
$239.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8.313 in
Width6.25 in
Height12.125 in
Weight8 lbs
Cord Length15 ft
Discharge Connection Size1 in

Product Details

Max Fluid Temperature77 °F
Gallons per Minute30 gal/min
Float SwitchYes
Impeller MaterialNoryl
MaterialThermoplastic
Phase1
Discharge Connection TypeNPT Female
Manufacturers Part NumberFP0S1775A
SubmersibleYes
Temperature of Liquid Pumped77
Continuous OperationYes
BrandFlotec
TypeWater Removal Utility Pump
Horsepower1/4 HP
ColorBlack
Amperage15 A
Hertz60 Hz
Switch TypeAutomatic
Voltage115 V
Gallons per Hour1800 gal/hr
Includes15' Power Cord And Garden Hose Adapter
Shaft Seal MaterialSilicone Carbide

Warranty

Warranty2

Compliance & Certifications

CertificationsCAS, SSPMA